Hercules Stainless Steel Tote Dumper
Hercules Stainless Steel Tote Dumper. Model A76873-1102. 65 in pivot height. Includes hydraulic pump with hand controller. Leeson Washguard motor: 3 HP, 208-230/460V, 3-phsae, 60 Hz, TEFC. Interior dimensions: 51 in. W x 37 in. Deep (to safety bar) x 71.5 in. H. Interior has two 6 inch wide bars added 30 in. up from the bottom. We test ran this unit to find elapsed time 37 seconds UP and 45 seconds DOWN. Overall height fully extended is 156.5 inches. Overall dimensions: 76 in. L x 67 in. W x 76 in. H.
Product Details
- Stock No: CAGC953
- Manufacturer: Hercules
- Model: A76873-1102
- Serial Number: 1102