Chester-Jensen Co Ammonia Plate Chiller-20 Ton
1998 Chester-Jensen Co Ammonia Plate Chiller- 20 Ton. Model: XB-4-OT-2-32. S/N: 9863-P. Flow Rate: 15.4 gpm through a delta T of approximately 15.6 °F. Tank capacity: 240 gal. (2) 62 in L x 46 in. H plates with (32) corrugations. (2) FOL-CONtractor. Design pressure: 5/8 mrp. Inlets: (1) 2 in. dia. S-Line, (2) 1-1/2 in. dia. port. Outlets: (1) 2-1/2 in. dia. (2) 1-1/2 in. dia. port. Overall dimensions: 86-1/2 in. L x 32-1/2 in. W x 102 in. H. Can be used for Ammonia or Freon.(ACN220).
Product Details
- Stock No: CAJB001.30
- Manufacturer: Chester-Jensen Co
- Model: XB-4-OT-2-32
- Serial Number: 9863-P
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Airline