Evapco Evaporative Condenser
2003 Evapco Evaporative Condenser. Model PMCB530S. S/N M025554. (2) fans- 10 hp and 5 hp. 460 V, 60 Hz, 3 phase. Pump- 7-1/2 hp. 460 V, 60 Hz, 3-phase. Dimensions: Tower bottom section- 19 ft. 9 in. L x 9 ft. 10 in. W x 8 ft. 6 in. H. Top section- 19 ft. 9 in. L. x 9 ft. 10 in. W x 4 ft. 6 in. H. This unit is the same as a PMCB 630 Model except the fan motors are smaller.
Product Details
- Stock No: CAM001.
- Manufacturer: Evapco
- Model: PMCB530S
- Serial Number: M025554
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions