Marley Cooling Tower- 1300 Ton
1998 Marley Cooling Tower- 1300 Ton. Model NC9202BM. Four cells (can be split into 2 separate two cell units). Capacity: 3900 gpm (95 °F in; 85 °F out; 78 °F WB). Pump: 25 hp. Motor: 25 hp. Fan pitch: 45.5. With railing, ladders, and extra pumps and motors. Stainless steel base. ACN1790.
Product Details
- Stock No: CAM4001.40
- Manufacturer: Marley
- Model: NC9202BM
Cooling Tower Details
- Circuit Type: Open