Marley Cooling Towers- 650 Ton

Marley Cooling Towers- 650 Ton

(2) 1998 Marley Cooling Towers- 650 Ton. Model NC9202BM. Two cells each. Capacity: 1950 gpm (95 °F in; 85 °F out; 78 °F WB). Pump: 25 hp. Motor: 25 hp. Fan pitch: 45.5. With railing, ladders, extra pumps and motors. ACN890.

Product Details

  • Stock No: CAM4002.40
  • Manufacturer: Marley
  • Model: NC9202BM

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Marley Cooling Towers- 650 Ton