Generac Power Systems Generator

Generac Power Systems Generator

1999 Generac Power Systems Generator. Model: 99A03009S. Type: SG060-K367.4N18EBYYC. Thermal magnetic circuit breaker. Ram Industries power digital generator control panel. Operating panel. Model: 99A03009-W. S/N: 21313. Electrical requirements: 277/480 V, 100 amps max, 600 V max. Battery charger. Power supply, Input: 120 VAC, 50/60 Hz,10 amps-12 DC. Alternator, Model: 99A03009-S. S/N: 2048241. Overall dimensions: 7 ft. 10 in. L x 3 ft. 3 in. W x 6 ft. 4 in. H.(H17).
Product Details
  • Stock No: CAM601
  • Manufacturer: Generac Power Systems, Inc.
  • Model: 99A03009S
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Generac Power Systems Generator