Skytrak 9038T 9,000 LB 4X4X4 Telescopic Forklift
Skytrak 9038T 9,000 LB 4X4X4 Telescopic Forklift. Model: 9038T. Engine: 107 hp, 4 cylinders Diesel. Fuel Tank capacity: 42 gal. 5D0032. John Deere 4 cylinder, 3 section boom, aux hydraulic. Tire size: 14.00-24. Max. Capacity: 9000 lbs. Lift Height: 37 ft. 6 in. Max. Reach: 23 ft. 6 in. Hydraulic oil capacity: 45 gal. Overall dimensions (fully retracted): 22 ft. L x 8 ft. 6 in.W x 8 ft. 9 in. H.(ACN850).
Product Details
- Stock No: CBHT1670.90
- Manufacturer: Skytrak
- Model: 9038T
- Serial Number: 5D0032
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 264
- Width (Inches): 102
- Height (Inches): 105
- ACN: 850