Gradall 6,000 LB 4X4 Telescopic Telehandler Forklift
2000 Gradall 4X4 Telescopic Telehandler Forklift. Model: 534D6. Rated capacity: 6,000 lbs. Maximum capacity at full extension:1500 lbs. Tire size: 13.00-24, foam filled. Engine: diesel 4 cylinder. Maximum height: 36 ft. Maximum extended reach: 20 ft. Overall dimensions (fully retracted) 21 ft. L x 8 ft. W x 7 ft. 9 in. H. Hour meter reading: 4265.(ACN796).
Product Details
- Stock No: CBHT1737A.115
- Manufacturer: Gradall
- Model: 534D6
- Serial Number: 688786