Foamatic Cleaning System Stainless Steel

Foamatic Cleaning System Stainless Steel

Foamatic Cleaning System. Model: SCCS-1000. Stainless steel construction. Foam/Rinse/Sanitize cycles. Temperature rated to 200 °F. Includes (5) discharge ports: (2) Foam, (2) Rinse, (1) Sanitize. Cat Pump, Model: 1010, capacity: 12 gpm, pressure range: 100 to 700 psi. Leroy Somer Motor, 5 hp, 1725 rpm, 230/460 V, 4.1/7.2 amps, 60 Hz, 3 phase. Inlets: (2) 3/4 in. dia. NPT (male). Outlets: (4) 3/4 in. dia. FNPT. Overall dimensions: 45 in. L x 23 in. W x 44 in. H.(H17)(ACN98).

Product Details

  • Stock No: CC-967.1
  • Manufacturer: Foamatic
  • Model: SCCS-1000

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leroy-Somer
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 4.1/7.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 23
  • Height (Inches): 44
  • ACN: 98

Additional Product Details

Foamatic Cleaning System Stainless Steel