Auger Feed Hopper, Stainless Steel

Auger Feed Hopper, Stainless Steel

Auger Feed Hopper. Stainless steel. Screw auger: 9 in. Allen Bradley 1336 variable speed control. Motor: 3 hp, 230/460 V. Gear reducer: 11.44: 1. Hopper: 60 in. L x 36 in. W x 30 in. H. Hopper volume: approx. 25 cu ft. Auger turns 0-150 rpm with VFD.

Product Details

  • Stock No: CCFP062.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Auger Feed Hopper, Stainless Steel