Moyno Progressive Cavitation Pump
Moyno Progressive Cavitation Pump. Model: 2L10H SSQ. S/N: n/a. With 304 stainless steel suction housing, 316 stainless steel internal components, and nitrile rubber stator. Inlets/outlets: (1) 6 in. dia. inlet with an 11 in. dia. flange and (8) attachment holes and (1) 3 in. dia. outlet. U.S. Motor- 10 hp, 1,755 rpm, 208-230/460 V, 28.9-27.2/13.6 F.L. amps (33.4/16.7 S.F. amps), 60 Hz, 3 phase. U.S. Motors Varidrive Module, 10 hp max input at 1,750 rpm, 450/3,600 min/max rpm, 335 in-lbs max output torque. U.S. Motor Drive, 9-ratio, 1,750 rpm (input), 9,460 in-lbs torque (output). Overall dimensions: 115 in. L x 19-/12 in. W x 33 in. H.
Product Details
- Stock No: CCFP067.
- Manufacturer: Moyno
- Model: 2L10H SSQ
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Fruit Processor