G & H GHH-30 Centrifugal Pump (15 HP)

G & H GHH-30 Centrifugal Pump (15 HP)

G & H Centrifugal Pump- 15 hp. Stainless steel head. Model: GHH-30. S/N: 97-3-53545. Pump has a 7-1/2 in. dia. impeller. Inlets/Outlets: (1) 2-1/2 in. S-Line connection and (1) 3 in. S-Line connection. 15 hp Lincoln Electric Motor, 3,940 rpm, 200/400 V, 44/22 amps, 60 Hz, 3-phase. Overall dimensions: 29 in. L x 15 in. W x 17 in. H.

Product Details

  • Stock No: CCFP113
  • Manufacturer: G & H
  • Model: GHH-30
  • Serial Number: 97-3-53545

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 7.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 15
  • Motor RPM: 3940
  • Motor Voltage: 200/400
  • Motor Amps: 44/22
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 15
  • Height (Inches): 17

Additional Product Details

  • Product Purchased From: Fruit Processor
  • Known Issues or Problems: This pump does not have double mechanical seals with water flush

G & H GHH-30 Centrifugal Pump (15 HP)