Moyno Progressing Cavitation Pump

Moyno Progressing Cavitation Pump

Moyno Progressing Cavitation Pump. Model: 1L10SSQ. S/N: AS43490. With 304 stainless steel suction housing, 316 stainless steel internal components, and nitrile rubber stator. Minimum rpm- 25.4; maximum rpm- 216. Inlets/outlets: (1) 6 in. dia. inlet with 11 in. dia. flange and (8) attachment holes; (1) 6-1/4 in. dia. outlet with an 11 in. dia. flange and (8) attachment holes. Frame- 1L10. U.S. Motor- 7.5 hp, 1800 rpm, 220/440 V, 25.6/12.8 amps, 60 cycles, 3 phase. U.S. Motors Varidrive Module, 16.9-ratio. Overall dimensions: 125 in. L x 20 in. W x 40 in. H.

Product Details

  • Stock No: CCFP147.
  • Manufacturer: Moyno
  • Model: 1L10 SSQ
  • Serial Number: AS49490

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Moyno Progressing Cavitation Pump