Goulds 3196 1x2x10 Centrifugal Pump - 20 HP

Goulds 3196 1x2x10 Centrifugal Pump - 20 HP

Goulds Centrifugal Pump. Model: LF3196. Size: 1X2-10. Flow rate for new pump is 60 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 8.87 in. John Crane seals. 316 stainless steel base. Maximum design working pressure: 250 psi @ 100 °F. U.S. Electric Motor, 20 hp, 3500 rpm, 230/460 V, 17.2/23.6 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. flanged port. Outlet: (1) 1 in. dia. flanged port. Overall dimensions: 4 ft. 10 in. L x 2 ft. W x 2 ft. 4-3/4 in. H.(ACN96).

Product Details

  • Stock No: CCFP160A
  • Manufacturer: Goulds
  • Model: LF3196
  • Serial Number: 7.45E+98

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Goulds 3196 1x2x10 Centrifugal Pump - 20 HP