Koch 96 Effect UF Filter System Model SC648096

Koch 96 Effect UF Filter System Model SC648096

2000 Koch 96 Effect UF Filter System, Model SC648096, S/N KMSC 44480 / 2178 - Complete with CIP System, BEP Flow Meters, Bray Actuator Valves, 60 hp Gould Pump, (2) Tri-Clover Pumps, Allen Bradley Panel View 900 PLC Controls (System Operated 6,000 gph, 90 psi cleaning and process temperature of 130 °F). (30) Membranes Modules K617. (78) Membranes Modules M180.

Product Details

  • Stock No: CCFP160.
  • Manufacturer: Koch
  • Model: SC648096
  • Serial Number: KMSC 44480 / 2178

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Koch 96 Effect UF Filter System Model SC648096