- Product Details
Crandall Dual Filling Station 2-Gallons
Crandall Dual Filling Station- 2 Gallons. Model /Type-2 Gallon. S/N FH0.3920. Conveyor is 49 in. L x 26-1/2 in. W. Station contains (2) 1-1/2 in. filler tubes with (1) 2 in. dia. and (1) 2-1/2 in. dia. liquid supply line hose. Liquid is pushed through by (2) hydraulic plungers. Dual filler tubes have vertical adjustment. Operator has (2) control levers. System operates with (2) Allen-Bradley power switch boxes. General Electric Motor- 1 hp, 1,725 rpm, 230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase. Worthington Corporation Rotary Pump. Inlets/Outlets: (2) 1 in. Overall dimensions: 54 in. L x 53 in. W x 80 in. H.
- Stock No: CCFP303.
- Manufacturer: Crandall
- Serial Number: FH0.3920
- Product Purchased From: Fruit Processor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!