Cherry Burrell Superplate Heat Exchanger
Cherry Burrell Superplate Heat Exchanger. Model: C32. S/N: 46-1252. 304 stainless steel construction. This heat exchanger consists of 27 plates. Inlets/Outlets: (1) 2-1/4 in. NPT, (1) 2-1/4 in, and (1) 2-1/2 in. S-line 90 degree elbow. Overall dimensions: 74 in. L x 24 in. W x 68 in H.
Product Details
- Stock No: CCFP369.
- Manufacturer: Waukesha Cherry-Burrell
- Model: C32
- Serial Number: 46-1252
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Fruit Processor