FMC Syntron Cone Vibratory Shaker

FMC Syntron Cone Vibratory Shaker

1992 FMC Syntron Cone Vibratory Shaker. Shaker features a 31 in. dia. x 45 in. H. conical hopper with attached lid. Product exits through a 28 in. L x 10 in. W x 4 in. H. chute. Inlets/outlets: (1) 8 in. dia. central inlet, and (1) 6-1/2 in. dia. central outlet. Syntron Magnetic Vibrator Motor, Model: V-20. S/N EE11822115 V, 2.0 amps, 60 Hz. Syntron Magnetic Feeder, Model: F-152 A. S/N: L69952115 V, 2.5 amps, 60 Hz. Equipment is Frame-mounted. Overall dimensions: 36 in. L x 31 in. W x 61 in. H.
Product Details
  • Stock No: CCFP505.
  • Manufacturer: FMC
Conveyor Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Syntron
  • Motor Voltage: 115
  • Motor Amps: 2
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 31
  • Height (Inches): 61
Additional Product Details
  • Year of Manufacture: 1992
  • Product Purchased From: Fruit Processor
FMC Syntron Cone Vibratory Shaker
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items