Stainless Steel Tank-3,000 Gallons

Stainless Steel Tank-3,000 Gallons

Stainless Steel Tank- 3,000 Gallons. 113 in. dia. x 72 in. H. Scrapers- (4) 60 in. welded to sides of tank. Mounting bracket across top of tank: 113 in. L x 18 in. W x 4 in. H. Outlet- 2 in. Overall dimensions: 113 in. dia. x 87 in. H (includes bracket).

Product Details
  • Stock No: CCFP507.
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Stainless Steel Tank-3,000 Gallons