Stainless Steel Tank-140 Gallon with Mixer

Stainless Steel Tank-140 Gallon with Mixer

Stainless Steel Tank-140 Gallon with Mixer. Inside dimensions: 31 in. dia. x 38-1/2 in. high. Tank stands on (4) 27 in. high legs. Inlets/outlets:(1) 2 in. Outlet. 3/4 hp Lightnin mixer, 230/460 V, .44/1.72 Amps, 60-Cycle, 3-phase. Mfg: Lightning Mixing Equipment Co., Inc. 10 in. diameter impeller with 3 blades. Overall dimensions: 31-1/2 in. dia. x 84 in. high.

Product Details
  • Stock No: CCFP513.
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Stainless Steel Tank-140 Gallon with Mixer