Crepaco Centrifugal Pump (7.5 HP, 70 GPM Max)

Crepaco Centrifugal Pump (7.5 HP, 70 GPM Max)

Crepaco Centrifugal Pump. Model: N/A. S/N: 6-25652. Impeller: 5-1/2 in. dia. Inlets/outlets: (1) 1-1/2 in. dia. threaded connection and (1) 2 in. dia. threaded connection. U.S. Motor: 7.5 hp, 3,510 rpm, 230/460 V, 19.6/9.8 amps, 60 Hz, 3 phase. Overall dimensions: 36 in. L x 13 in. W x 17 in. H.

Product Details

  • Stock No: CCFP522.
  • Manufacturer: Crepaco
  • Serial Number: 6-25652

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 70
  • Max Speed RPM: 3600
  • Impeller Diameter (inches): 5.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3510
  • Motor Voltage: 230/460
  • Motor Amps: 19.6/9.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 13
  • Height (Inches): 17

Additional Product Details

  • Product Purchased From: Fruit Processor

Crepaco Centrifugal Pump (7.5 HP, 70 GPM Max)