FMC Syntron Magnetic Cap Feeder

FMC Syntron Magnetic Cap Feeder

FMC Syntron Magnetic Cap Feeder. Model: EB1D. S/N: 541465/RC579. This unit is designed to handle 44 mm caps. Power supply: 115 V, 60 Hz, 2.5 amps. Bowl dimensions: 22 1/2 in. dia x 4-3/4 in. H. Overall dimensions: 49 in. L x 24 in. W x 16 in. H.(ACN80).

Product Details

  • Stock No: CCFP523.
  • Manufacturer: Syntron
  • Model: EB1D
  • Serial Number: 541465/RC579

Feeder Details

  • Filler/Capper Type: Cap Feeder

Previous Refrigerant

Motor Details

  • Motor Voltage: 115
  • Motor Amps: 2.5
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 24
  • Height (Inches): 16
  • ACN: 80

Additional Product Details

  • Product Purchased From: Fruit Processor

FMC Syntron Magnetic Cap Feeder