Stainless Steel Essence Recovery System

Stainless Steel Essence Recovery System

Stainless Steel Essence Recovery System. System is used to strip feed juices of their flavor by evaporation and to concentrate these esters in a distillation column. System consists of a reboil u-tube, with a reboil rate of 328 lbs/hr, connected to an 11-1/2 in. inner dia x 17 ft. H essence column for fruit juice concentration. A Whitlock Hi-Transfer shell and tube heat exchanger/condenser, with (222) 5/16 in. dia. x 36 in. L tubes and 65.9 sq. ft. of surface area, is designed to keep condensate temperature as near to boiling as possible (212 F). Another Whitlock Hi-Transfer shell and tube heat exchanger with (84) 5/16 in. dia. x 36 in. L tubes and 24.7 sq. ft. of surface area, is used as a condenser/vent cooler and is designed to cool non-condensibles to within 15-20 F of water temperature. Last, an essence cooler, with (12) 1-3/8 in. dia. x 15 ft. L tubes, transmits the essence to the concentrate. Overall dimensions: 10 ft. L x 5 ft. W x 24 ft. H. (GK)(BC)
Product Details
  • Stock No: CCFP526b.
  • Manufacturer: APV
Plate Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Stainless Steel Essence Recovery System