Tilting Paddle Blender- 40 Gallon
Tilting Paddle Blender- 40 Gallon. 18 cu ft capacity. (14) blending paddles. Removable clamped lid. Motor: ¾ hp; 14 final rpms, 115/230 V, 10.8/5.4 amps, 60 Hz. Inlets/outlets: (1) 48 in. L x 24 in. W opening, (1) 4 in. central outlet with threaded fitting. Overall dimensions: 75 in. L x 34 in. W x 48 in. H.
Product Details
- Stock No: CCIS002.