Tri-Flo C218 Centrifugal Pump
Tri-Flo C218 Centrifugal Pump. Model: C218MD18T-S. S/N: X7190. Impeller diameter: 8 in. Reliance Electric Motor, 3 hp, 1730 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 22-3/4 in. L x 12-1/2 in. W x 11-1/2 in. H.
Product Details
- Stock No: CCNA005.
- Manufacturer: Tri-Flo
- Model: C218MD18T-S
- Serial Number: X7190