Tri-Flo SPRE300 Positive Displacement Pump

Tri-Flo SPRE300 Positive Displacement Pump

Tri-Flo Positive Displacement Pump. Model: SPRE300MTC1WTS. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: single mechanical seals. Century electric motor: 10 HP, 1160 rpm, 230/460 V, 60 Hz, 30/15 amps, 3 phase. Motor pulley diameter: 4-1/2 in. Gear pulley diameter: 18-1/2 in. Rpm out: 282 (final). Inlets/outlets: (2) 4 in. dia. S-line fittings. Overall dimensions: 4 ft. 6 in. L x 2 ft. 1-1/2 in. W x 2 ft. 7 in. H.(ACN291).

Product Details

  • Stock No: CCPL001.
  • Manufacturer: Tri-Flo
  • Model: SPRE300MTC1WTS
  • Serial Number: S02243

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Flo SPRE300 Positive Displacement Pump