Ram Industriessey Icore Autocheck Checkweigher
2000 Ram Industriessey Icore Autocheck Checkweigher. Model: Autocheck 4000. Capacity: 110 lbs. Belt: 17 in. W. Weight table dimensions: 26-1/2 in. L x 23 in. W. Infeed and exit height: 15 in. Baldor Industrial Motor, 1/2 hp, 1125 rpm, 115/208-230 V, 4-9.4/8 amps, 60 Hz. This unit features an adjustable, operator touchpad control panel and is suited for wash down use. Overall dimensions: 3ft. 41/2 in. L x 2ft. 8-1/2 in. W x 4ft. 8 in. H.(ACN170).
Product Details
- Stock No: CESL009.
- Manufacturer: Ram Industriessey Technology
- Model: Autocheck 4000
- Serial Number: 355565