Kice Industries Inc. Rotary Stream Splitters

Kice Industries Inc. Rotary Stream Splitters

Kice Industries Inc. Rotary Stream Splitters. Model: RSA5-2. S/N: 177481. Rotor assembly: 8 in dia. x 10-1/2 in. L. Inspection Door. Totally enclosed OSHA type chain guard. Adjustable motor mounts. Baldor Super-E Motor, 1 hp, 1750 rpm. 230/480 V, 2.0/1.4 amps, 60 Hz, 3 phase. Kice Speed Reducer, ratio: 1/29, 60.34 rpm out. Inlets: (1) 5 in. dia. infeed. Outlets: (2) 5 in. dia. discharge ports. Overall dimensions: 28-1/2 L x 24 in. W x 25-1/2 in. H.

Product Details

  • Stock No: CESL010.
  • Manufacturer: Kice Industries Inc.
  • Model: RSA5-2
  • Serial Number: 177481

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1750
  • Motor Voltage: 230/480
  • Motor Amps: 2.0/1.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 28.5
  • Width (Inches): 24
  • Height (Inches): 25.5

Additional Product Details

Kice Industries Inc. Rotary Stream Splitters