APV Plate Heat Exchanger - 14 sq. ft.

APV Plate Heat Exchanger - 14 sq. ft.

APV Plate Heat Exchanger. Equipment: Junior S/S. W.O. No. 26541-1. Number of plates: 36. Heat Transfer Surface Area: approx. 14 sq. ft. Inlets/outlets: (6) 1 in. S-line fittings. Overall dimension: 2 ft. 5 in. L x 7 in. W x 2 ft. 2 in. H.

Product Details

  • Stock No: CFPH358B.
  • Manufacturer: APV
  • Model: JR

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Plate Heat Exchanger - 14 sq. ft.