Frick Rotary Screw Compressor
Frick Rotary Screw Compressor. Model & S/N: TDSH193S1364C. Refrigerants: R-717 (ammonia), R-22 (Freon). Vol. ratio: 22-50. Maximum pressure: 362 psig. Max speed: 4500 rpm. Shaft diameter: 2-3/16 in. Overall dimensions: 5 ft. 2 ft. 5 in. W x 2 ft. 4 in. H.
Product Details
- Stock No: CFPH697.1
- Manufacturer: Frick
- Model: TDSH193S1364C
- Serial Number: TDSH193S1364C
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details