U.S. Electric Motor- 200 HP

U.S. Electric Motor- 200 HP

U.S. Electric Motor- 200 HP. Model: 01208-00-170. S/N: C1006087. Motor specifications: 1775 rpm, 237/460 V, 1.15 amps, 60 Hz, 3 phase. Frame: 445TS. Shaft diameter: 2-5/16 in. Overall dimensions: 2 ft. 11 in. L x 2 ft. 4 in. W x 2 ft. H.

Product Details

  • Stock No: CFPH699.5
  • Manufacturer: U.S. Electrical
  • Model: 01208-00-170
  • Serial Number: C1006087

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 200
  • Motor RPM: 1775
  • Motor Voltage: 237/460
  • Motor Amps: 1.15
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 28
  • Height (Inches): 24

Additional Product Details

U.S. Electric Motor- 200 HP