Walker Stainless Steel Mix Tank - 500 Gallon
Walker Stainless Steel Mix Tank - 500 Gallon. Model SP, S/N 790-4364, Date 8-82. Inside dimensions: 55-½ in. H. Dimensions of feeder: 12-½ in. H, 25 in. W. Inlets (1) 1 in., 19 in. manhole. Outlets: (2) 4 in. Has 4 legs at 19-½ in. Baldor Motor 3 hp, 208-230/460, 9.0-8.6/4.3 amps, 1,725 rpm, 60 hz., 3 phase. Has agitator and drive. Feeder has lift top lid and vertical grate.
Product Details
- Stock No: CG-MM208.25
- Manufacturer: Walker
- Model: SP
- Serial Number: 790-4364
Tank Details