Walker Stainless Steel Tank-200 Gallon
Walker Stainless Steel Tank- 200 Gallon. Model SP, S/N 1584-10002. Mat'l: T304. Inside dimensions: 36 in. dia. x 34 in. H. Feeder dimensions: 26 in. W x 12-½ in. H. Inlets: (1) 1 in., (1) 1-½ in. Outlet: (1) 4 in. Baldor Motor: 5 HP, 1750 rpm, 208-230/460 V, 13.8-13.4/6.7 amps, 60 Hz., 3 phase. Drive and agitator. Legs: (4) 11 in. H. Overall dimensions: 88-½ in. L x 48 in. W x 95 in. H.
Click here to see a video test run
Product Details
- Stock No: CG-MM210.23
- Manufacturer: Walker
- Model: SP
- Serial Number: 1584-10002