Foxboro Electronic Differential Pressure Transmitter

Foxboro Electronic Differential Pressure Transmitter

Foxboro Electronic Differential Pressure Transmitter. Model: 843DP-H2I1SS. S/N's: 93452380. Maximum working pressure: 3000 psi. Cal: 4MA=0 (H2O). RNG: 20MA=207 (H2O). St: D. AS: E. Supply voltage: 12.5-36 VDC. Nema 4X enclosure. Inlets: (1) 3 in. dia. S-line fitting. Overall dimensions: 8 in. L x 5 in. W x 6-1/2 in. H.

Product Details

  • Stock No: CG-MM484.0-01
  • Manufacturer: Foxboro
  • Model: 843DP-H2I1SS
  • Serial Number: 93452380

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 8
  • Width (Inches): 5
  • Height (Inches): 6.5

Additional Product Details

Foxboro Electronic Differential Pressure Transmitter