Crown Machinery Canline Dearator
Crown Machinery Canline Dearator. Model: CD.24.B.GK. S/N: CD.24.1017. Previously owned and operated by Pepsi Bottling Group. System requirements: 220 V, 60 Hz, 3 phase. MP Pumps Centrifugal Pump, Model: 28347. S/N: 0200161. Baldor Industrial Motor, 5 hp, 3450 rpm, 230/460 V, 12/6 amps, 60 Hz, 3 phase. GS Kinney Vacuum Pump, Model: DK-30, S/N: 91-0320 D6547-5. Brook Motor, 1.5 hp, 200/400 V, 1425 rpm, 6 amps, 50 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. NPT (female). Overall dimensions: 73 in. L x 41 in. W x 10 ft 5 in. H.
Product Details
- Stock No: CGCB007.a
- Manufacturer: Crown
- Model: CD.24.B.GK
- Serial Number: CD.24.1017
Boiler Details
- Boiler Type: Other Boilers
- Tank Inlets & Outlets Description: Inlets/outlets: (2) 2 in. dia. NPT (female)
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Baldor Industrial Motor, 5 hp, 3450 rpm, 230/460 V, 12/6 amps, 60 Hz, 3 phase. GS Kinney Vacuum Pump, Model: DK-30, S/N: 91-0320 D6547-5. Brook Motor, 1.5 hp, 200/400 V, 1425 rpm, 6 amps, 50 Hz, 3 phase
Dimensions:
- Length (Inches): 73
- Width (Inches): 41
- Height (Inches): 125
Additional Product Details
- Product Purchased From: Soda Manufactoring Plant