Parker Boiler Co. Hot Water Tank - 100 Gallons

Parker Boiler Co. Hot Water Tank - 100 Gallons

Parker Boiler Co. Hot Water Tank – 100 Gallons. Manway: 15-1/2 in. L x 12 in. H (oval). Maximum temperature: 450 °F. Thermometer: 30-230 °F. Inlet/outlet: (1) 1 in. FNPT, (1) 2 in. flange, (1) 2 in. MNPT, (1) 2 ½ in. FNPT, (1) 2 in. straight pipe, (1) 1 IN. FNPT, (1) ½ in. overflow pipe. Overall dimensions: 53 in. L x 40 in. W x 115 in. H.

Product Details

  • Stock No: CGCB074A
  • Manufacturer: Parker Boiler Co.

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactoring Plant

Parker Boiler Co. Hot Water Tank - 100 Gallons