Stainless Steel Vertical Tank-80 Gallon

Stainless Steel Vertical Tank-80 Gallon

Stainless Steel Vertical Tank-80 Gallon. hinged lid. Inside dimensions: 30 in. diameter, 30 in. H. Inlets (2) 3 in. Outlets: (1) 2 in. Overall dimensions: 33 in. W, 43 in. L, 90 in. H. Has adjustable footers, 37 in. H.

Product Details

  • Stock No: CGMM388.2a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Vertical Tank-80 Gallon