Frick RXF Rotary Screw Compressor Unit - 100 HP
Frick RXF Rotary Screw Compressor Package. Model: RXF-30-H. Serial: 0359YFMCLIAA03. Frick sales order: 21576001000. Refrigerant: R-717. Max design pressure: 300 PSIG. Compressor displacement: 179.8 CFM (306 M3/hr). Nominal ratings: 63.7 TR / 76.3 BHP at +20F / +95F (R-717 ammonia) or 56.3 TR / 83.3 BHP at +20F / +105F (R-22 freon). Drive motor is 100 HP. ABB VFD drive included. Approximate runtime: 12,000 hours. Uninstalled January 2016. Approximate weight: 3,500 lbs. Overall Dimensions: 76 in. L x 38 in. W x 72 in. H.
Product Details
- Stock No: CGMN01
- Manufacturer: Frick
- Model: RXF-30H
- Serial Number: 0359YFMCLIAA03
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details