Mojonnier Low Temperature Evaporator

Mojonnier Low Temperature Evaporator

Mojonnier Lo-Temp Evaporator. Model: LTFL. This Mojonnier low temperature evaporator heats sensitive products at very low temperatures and is capable of evaporating at room temperature using both remote, hot and cold water sources. The evaporation rate increases as product temperature is raised. In this design, chilled water must be run through the condenser in order to help condense the vapor from the separator. This system is intended to work in a manual mode in that the product is introduced and removed manually, and condensate is removed manually. Pumps are also started manually. Waukesha 18 positive displacement pump. Beach-Russ Co. Rotary Pump. No. 110-20/C. Sanitary Centrifugal pump - 1HP. Inlets: (2) 1/2 in. dia. infeed (product), (1) 1/4 in. dia. FNPT (steam). Outlets: (1) 1/2 in. dia. port (condensate), (1) 3/4 in. dia. port (vapor), (2) 1-1/2 in. dia. ports (product). Overall dimensions: 5 ft. 10 in. L. x 3 ft. 8 in. W. x 6 ft. 10-1/2 in. H.

Click here to see a video of the equipment
Product Details
  • Stock No: 185.CI03.30
  • Manufacturer: Mojonnier
  • Model: LTFL
  • Serial Number: 42
Evaporator Details
  • Evaporator Type: Lo-Temp
  • Skid Mounted: Yes
  • Evaporator Components Included: (1) Separator, Collection Glass, (1) Condenser, (1) Positive Dispalcement Pump, (1) Dodge Master XL Speed Reducer. (1) Beach-Russ Co. Rotary Pump, (1) Centrifugal Pump,
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp Reliance Electric Motor, (1) 1 hpLeeson Electric Motor, and (1) 1 hp Motor for Rotary Pump
Dimensions:
  • Length (Inches): 55
  • Width (Inches): 47
  • Height (Inches): 83.5
Additional Product Details
Mojonnier Low Temperature Evaporator