Cherry Burrell Insulated Mix Tank- 100 Gallon

Cherry Burrell Insulated Mix Tank- 100 Gallon

Cherry Burrell Insulated Mix Tank- 100 Gallon. Inside dimensions: 30 in. dia. x 32-1/2 in. H (35 in. H, sloped bottom). Mild steel shell with stainless steel interior. Mixer Drive assembly. Bottom sweep agitator: 24 in. L x 3 in. W. Inlets: (3) 1-1/2 in. dia. ports. Outlets: (1) 1-1/2 in. dia. bevel fitting with valve. Overall dimensions: 40 in. L x 36 in. W x 60-1/2 in. H.

Product Details

  • Stock No: 15.CJR01.2
  • Manufacturer: Waukesha Cherry-Burrell

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Insulated Mix Tank- 100 Gallon