GCI Inc. Decanter Centrifuge
GCI Inc. Decanter Centrifuge. Model: D2PKBL. S/N: 245. Maximum speed: 5,200 rpm. Nominal speed: 4,500 rpm. Bowl: 48 in. L x 12 in. dia. Feed line: 2 in. Bottom solids discharge: 13 in. x 17 in. Liquids discharge: 3 in. Overall dimensions: 72 in. L x 41 in. W x 23 in. H.
Product Details
- Stock No: CJR4143
- Manufacturer: GCI Refrigeration Technologies
- Model: D2PKBL
- Serial Number: 245