Cleaver Brooks Packaged Boiler-300 HP

Cleaver Brooks Packaged Boiler-300 HP

Cleaver Brooks Packaged Boiler. Model CB648-300, S/N L-51335. Input: 12,553,000 Btu/hr, 300 hp, 83.5 gph oil, Boiler body: 76 in. dia, General Electric Motor, 10 hp, 3,520 rpm, 330/460 V, 25/12 amps, 60 Hz, 3- phase, 1.8:1 pulley ratio, 20 in. dia. connection at top, Cleaver Brooks Fuel Oil Controller, Rating: 40 Watts at 115 V, Model 739-7. Overall dimensions: 222 in. L x 92 in. W x 115 in. H.

Product Details

  • Stock No: CJRP.50
  • Manufacturer: Cleaver Brooks
  • Model: CB648-300
  • Serial Number: L-51335

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleaver Brooks Packaged Boiler-300 HP