Resina Automatic Machinery Co. Screw Capper with Sorter
Resina Automatic Machinery Co. Screw Capper with Sorter. Model: S50. S/N: 765394. Cap dimensions: 40 mm x 12 mm (1.5 in. x .5 in.). Single head unit. All mechanical function with adjustable height control. Gear driven cap sorter. Conveyor effective length: 62 in. L x 4 in. W. Conveyor infeed/exit height: 33 in. Dayton Capacitor Starter Motor, 1/2 hp, 1725 rpm, 115/230 V, 9/4.5 amps, 60 Hz, single phase. Dayton Capacitor Motor, 3/4 hp, 1725 rpm, 115/208-230 V, 30.6/6.3-5.3 amps, 60 Hz, single phase. Cap sorter overall dimensions: 37 in. L x 25 in. W x 43 in. H. Overall dimensions: 79 in. L x 48 in. W x 68 in. H.
Product Details
- Stock No: CMSV001.
- Manufacturer: Resina Automatic Machinery Co.
- Model: S50
- Serial Number: 765394
Filler & Capper Details