Rossi & Catelli 2 Effect Evaporator- 1,100 Lbs/Hr

Rossi & Catelli 2 Effect Evaporator- 1,100 Lbs/Hr

1995 Rossi & Catelli 2 Effect Evaporator- 1,100 Lbs/Hr. Model T-05. Output: 109 lbs/hr, Input: 1320 lbs/hr, 450 lbs steam/hr, 1100 lbs/hr water evaporation. This small 2 effect Rossi & Catelli evaporator is in very good condition. It was designed to run tomato paste and will run most other types of high value fruit and vegetable purees. Feed Rate 1320 pounds per hour. Evaporation Rate 1100 pounds per hour. Product Rate 109 + pounds per hour. It could be used as a finisher for a larger pre concentrator system. We have it set up in front of our offices in Edinburg, Texas. We have gone through it and repaired any problem that we found. It is ready to be shipped to your facility, hooked up with utility and product piping and started. These measurements are taken from the outside of the flanges that secure the units to the foundation. The evaporator section is 116 in. X 90 in. (Approx: 10' X 8' ). The stair section is 104 in. X 83 in. (Approx: 9' X 7'). The unit is 294 in. or approximately 25 ' tall.
Product Details
  • Stock No: CMT01.350
  • Manufacturer: Rossi & Catelli
  • Model: T-05
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Rossi & Catelli 2 Effect Evaporator- 1,100 Lbs/Hr