Stainless Steel COP Tank

Stainless Steel COP Tank

COP Tank, inner dimensions: 75 in. L ( 6 ft. 3 in. ) x 20-1/2 in. W x 17 in. H, 9 port spray manifold on each side, ports spaced 8-1/2 in., spray port diameter: 5/16 in., recirculating pump, Ampco centrifugal pump, type Z01, S/N H.55348.1-1, Size: 2-1/2 in. inlet x 2 in. outlet, 10 hp 230/460 volt 3,500 rpm, stainless steel Frame with casters, in-line thermometer, overall dimensions 90 in. L ( 7-1/2 ft. ) x 30 in. W x 55 in. H.
Product Details
  • Stock No: 55.RWMG197
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel COP Tank