BAC VFL-036-32L Fluid Cooler - 50 Ton
2001 BAC VFL-036-32L Closed Circuit Cooling Tower (Fluid Cooler). Nameplate model lists VFL-363-MM, we were notified by the manufacturer that the unit is a model VFL-036-32L. S/N: U13035002MAD. Nominal Tons: 50. Fan: 15 HP, 230/460V, 60 Hz, 26,660 CFM. Spray Pump: 1 hp, 200-230/460V, 60 Hz, 142 GPM. Coil volume 111 gallons. Shipping weight: 5,330 lbs. Ports: 4 in. Overall dimensions: 15 ft. L x 3 ft. 7 in. W x 8 ft. in. H. (ACN300) Click here to see a video of the equipment
Product Details
- Stock No: CPEG802.15
- Manufacturer: BAC
- Model: VFL-036-32L
- Serial Number: U13035002MAD
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions