BAC VFL-048-31M Fluid Cooler - 52 Ton
2008 BAC VFL-048-31M Closed Circuit Cooling Tower (Fluid Cooler). Nominal Tons: 52. Nominal flowrate: 156 GPM (95F, 10TD, 78F WB). Fan: 20 HP, 208-230/460V, 60Hz, 31,680 CFM. Spray Pump 1.5 HP, 200-230/460V, 60 Hz, 284 gpm. Internal coil volume 148 gallons. Shipping weight: 6,480 lbs (one piece). Coil connections: 4 in. Overall Dimensions: 18 ft. L x 4 ft. 1-1/4 in. W x 7 ft. 9 in. H.(ACN340) Click here to see a video of the equipment
Product Details
- Stock No: CPEG803.35
- Manufacturer: BAC
- Model: VFL-048-31M’DX
- Serial Number: U083324601
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions