Vilter 450 Series 6-Cylinder Reciprocating Compressor - 125 HP

Vilter 450 Series 6-Cylinder Reciprocating Compressor - 125 HP

Used Vilter VMC 450 Series 6-Cylinder Reciprocating Compressor. Model A12K-456B. Serial: 45633 A. Order: E-19336. Refrigerant: AMMO. Removed from ammonia refrigeration service in running condition December 2018. Lincoln A/C Motor: 125 HP, 1770 RPM, 230/460V, 288/144 amps, 3-phase, 60 Hz, 405T Frame. Overall dimensions: 50 in. W x 76 in. L x 50 in H.

Product Details

  • Stock No: CPEM01
  • Manufacturer: Vilter
  • Model: 456
  • Serial Number: 45633 A
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 450 Series 6-Cylinder Reciprocating Compressor - 125 HP