Vilter 440 Series 6-Cylinder Reciprocating Compressor - 100 HP

Vilter 440 Series 6-Cylinder Reciprocating Compressor - 100 HP

Used Vilter 440 Series 6-Cylinder Reciprocating Compressor. Size: AK446. Serial: R12719. Order: F75212. Refrigerant: AMMO. Removed from ammonia refrigeration service in running condition December 2018. Lincoln A/C Motor: 100 HP, 1770 RPM, 230/460V, 238/119 amps, 3-phase, 60 Hz, 404T Frame. Overall dimensions: 50 in. W x 76 in. L x 50 in H.

Product Details

  • Stock No: CPEM02
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: R12719
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 440 Series 6-Cylinder Reciprocating Compressor - 100 HP