Mycom N6B Reciprocating Compressor - 100 HP

Mycom N6B Reciprocating Compressor - 100 HP

Mycom N6B Reciprocating Compressor. Built by Mayekawa Mfg. Co. Ltd. Japan. Model: N6B. Serial: 19005. Number of cylinders: 6. Removed from ammonia refrigeration service in running condition December 2018. Allice-Chalmers Motor: 100 HP, 1770 RPM, 460V, 116 amps, 404T Frame, 60 Hz, 3-phase. Overall dimensions: 60 in. W x 85 in. L x 57 in. H.

Product Details

  • Stock No: CPEM05
  • Manufacturer: Mycom
  • Model: N6B
  • Serial Number: 19005
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom N6B Reciprocating Compressor - 100 HP